Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 14 mm
Mfr # MCLC-14-14-SS
Zoro # G1642365
original price:
$134.85
9% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings 303 Stainless Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCLC-14-14-SS
- Zoro # G1642365
- UPC # 634529013014
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Screw Size (mm) | M5 |
Clearance Dia. (mm) | 39.40 |
Screw Size | M5 |
Keyway Width | 5 mm |
Keyway Width (mm) | 5 |
Clearance Dia. | 39.4 mm |
Bore Diameter 2 | 14 mm |
Keyway Depth 2 | 2.4 mm |
Coupling Outside Diameter | 34 mm |
Bore Diameter 1 | 14 mm |
Clearance Diameter | 39.4 mm |
Screw Thread Size | M5 |
Different Bore Sizes | No |
Maximum Bore Diameter | 14 mm |
Keyway Width 2 | 5 mm |
Minimum Bore Diameter | 14 mm |
Keyway Width 1 | 5 mm |
Keyway Depth 1 | 2.4 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 14 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-075)
- Ruland Couplings, Collars, & Adapters