Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1/4 In
Mfr # CLX-4-4-A
Zoro # G0322296
original price:
$32.89
10% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 5/8 in
- Overall Length 1 in
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-4-4-A
- Zoro # G0322296
- UPC # 634529004531
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Screw Size (In.) | #4-40 |
Clearance Dia. (In.) | 0.815 |
Clearance Dia. | 0.815 in |
Screw Size | #4-40 |
Bore Diameter 2 | 1/4 in |
Clearance Diameter | 0.82 in |
Minimum Bore Diameter | 1/4 in |
Coupling Outside Diameter | 5/8 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Bore Diameter 1 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 190 in-lb, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Water Pump, Hyd, 2 In Outlet, 275 GPM Max (H4665A)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- Ruland Rigid Clamp Couplings