Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 12 mm
Mfr # MCLC-12-12-F
Zoro # G2406792
original price:
$54.29
5% off
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 29 mm
- Overall Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCLC-12-12-F
- Zoro # G2406792
- UPC # 634529012987
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 29 mm |
Overall Length | 45 mm |
Screw Size (mm) | M4 |
Keyway Width (mm) | 4 |
Keyway Width | 4 mm |
Screw Size | M4 |
Clearance Dia. | 33.0 mm |
Clearance Dia. (mm) | 33.00 |
Maximum Bore Diameter | 12 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 12 mm |
Minimum Bore Diameter | 12 mm |
Bore Diameter 2 | 12 mm |
Keyway Depth 2 | 1.9 mm |
Clearance Diameter | 33 mm |
Screw Thread Size | M4 |
Keyway Width 2 | 4 mm |
Coupling Outside Diameter | 29 mm |
Keyway Depth 1 | 1.9 mm |
Keyway Width 1 | 4 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.9 mm, Keyway Depth 2 1.9 mm, Minimum Bore Diameter 12 mm, Keyway Width 1 4 mm, Keyway Width 2 4 mm, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- FESTO Push-In L-Fitting QSMLV-M7-4-I (QSMLV-M7-4-I)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- Ruland Rigid Clamp Couplings