Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1/2 In
Mfr # CLX-8-8-F
Zoro # G3123303
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-8-8-F
- Zoro # G3123303
- UPC # 634529004760
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Clearance Dia. (In.) | 1.328 |
Screw Size | #8-32 |
Screw Size (In.) | #8-32 |
Clearance Dia. | 1.328 in |
Maximum Bore Diameter | 1/2 in |
Clearance Diameter | 1.33 in |
Screw Thread Size | #8-32 |
Bore Diameter 1 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 2 | 1/2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.33 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 25' 1/4" MPT Swivel (CO N14-25B)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- Ruland Couplings, Collars, & Adapters