Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 In
Mfr # CLX-16-16-F
Zoro # G1824462
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-16-16-F
- Zoro # G1824462
- UPC # 634529004005
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2.049 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 2.049 in |
Bore Diameter 2 | 1 in |
Bore Diameter 1 | 1 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 in |
Different Bore Sizes | No |
Clearance Diameter | 2.05 in |
Maximum Bore Diameter | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.05 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 1/2 FHP VP SHEAVE (1VL34 X 1/2 FHP VP SHEAVE)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- NATIONAL Small Bore Metric Seals, 80X100X10-R2LS32-S (80X100X10-R2LS32-S)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- Ruland Couplings, Collars, & Adapters