Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 In
Mfr # CLC-16-16-F
Zoro # G3222685
original price:
$145.89
45% off
new price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-16-16-F
- Zoro # G3222685
- UPC # 634529001721
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.049 |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 2.049 in |
Screw Size | 1/4"-28 |
Keyway Width 1 | 1/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.05 in |
Keyway Depth 1 | 1/8 in |
Maximum Bore Diameter | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Bore Diameter 2 | 1 in |
Keyway Depth 2 | 1/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 in |
Keyway Width 2 | 1/4 in |
Minimum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.05 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Bearings (5209EZNR)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- Ruland Rigid Clamp Couplings