Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 3/4 In
Mfr # CLC-28-28-F
Zoro # G3228617
original price:
$388.49
3% off
new price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-28-28-F
- Zoro # G3228617
- UPC # 634529001844
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 1/8 in |
Overall Length | 4 1/2 in |
Clearance Dia. | 3.365 in |
Keyway Width | 3/8 in |
Keyway Width (In.) | 3/8 |
Screw Size (In.) | 3/8-24 |
Screw Size | 3/8"-24 |
Clearance Dia. (In.) | 3.365 |
Keyway Depth 1 | 3/16 in |
Keyway Width 1 | 3/8 in |
Minimum Bore Diameter | 1 3/4 in |
Coupling Outside Diameter | 3 1/8 in |
Screw Thread Size | 3/8"-24 |
Keyway Width 2 | 3/8 in |
Maximum Bore Diameter | 1 3/4 in |
Bore Diameter 1 | 1 3/4 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 3/4 in |
Clearance Diameter | 3.37 in |
Keyway Depth 2 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 18,500 in-lb, Overall Length 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- BANDO S3M-327 Timing Belt, 150-S3M-327 (150-S3M-327)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- Ruland Rigid Clamp Couplings