Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 1/8 x 1 In
Mfr # CLX-18-16-F
Zoro # G2655947
original price:
$90.18
4% off
new price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-18-16-F
- Zoro # G2655947
- UPC # 634529004111
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/8 in |
Outside Dia. | 1 7/8 in |
Overall Length | 3 1/8 in |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 2.182 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2.182 |
Different Bore Sizes | Yes |
Clearance Diameter | 2.18 in |
Bore Diameter 2 | 1 in |
Coupling Outside Diameter | 1 7/8 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.18 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 4,400 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- Ruland Couplings, Collars, & Adapters