Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 1/4 In
Mfr # CLC-20-20-SS
Zoro # G1113445
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-20-20-SS
- Zoro # G1113445
- UPC # 634529001776
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Screw Size (In.) | 1/4-28 |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.286 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.286 |
Bore Diameter 1 | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 1 | 1/4 in |
Clearance Diameter | 2.29 in |
Bore Diameter 2 | 1 1/4 in |
Different Bore Sizes | No |
Keyway Depth 1 | 1/8 in |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 2 1/16 in |
Keyway Width 2 | 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.29 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 320 -5 Gallon Plastic Pail (14568)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- RULAND SHAFT COLLAR (MCL-35-FZ)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- Ruland Couplings, Collars, & Adapters