Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 1/2 In
Mfr # CLX-24-24-SS
Zoro # G1316585
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-24-24-SS
- Zoro # G1316585
- UPC # 634529004371
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Screw Size (In.) | 5/16-24 |
Clearance Dia. | 2.886 in |
Clearance Dia. (In.) | 2.886 |
Coupling Outside Diameter | 2 5/8 in |
Clearance Diameter | 2.89 in |
Bore Diameter 2 | 1 1/2 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter 1 | 1 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.89 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- SKF SKF-6311Z, Single Row Ball Brgs, 6311Z (6311Z)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- DAYTON Coupling, Rigid Steel (3ZN52)
- Ruland Couplings, Collars, & Adapters