Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, 1-3/16in.x1in.
Mfr # CLX-19-16-SS
Zoro # G8351777
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-19-16-SS
- Zoro # G8351777
- UPC # 634529112281
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-3/16 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2.242 |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 2.242 in |
Bore Diameter 2 | 1 in |
Bore Diameter 1 | 1 3/16 in |
Coupling Outside Diameter | 2 1/16 in |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 1 in |
Clearance Diameter | 2.24 in |
Maximum Bore Diameter | 1 3/16 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.24 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Plug, 1/4 Body, 3/8FNPT, 2 pcs. (A53630FZ-2PK)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- CP CHICAGO PNEUMATIC ROTOR BLADE KIT SET OF 4 PCS (2050555553)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- Ruland Rigid Clamp Couplings