Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 6 mm
Mfr # MOST25-6-A
Zoro # G3287094
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 6 mm
- Max. RPM 4,500 RPM
- Outside Dia. 25.4 mm
- Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST25-6-A
- Zoro # G3287094
- UPC # 634529062265
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 25.4 mm |
Length through Bore (mm) | 9.9 mm |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.00 |
Hub Dia. | 25.40mm |
Overall Length (mm) | 28.6 mm |
Outside Dia. (mm) | 25.40 |
Assembled Coupling Length | 28.6 mm |
Clearance Dia. (mm) | 25.4 mm |
Length through Bore | 9.9 mm |
Coupling Size | MOST25 |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 28.6 mm |
Screw Thread Size | M4 |
Bore Diameter | 6 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 6 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.2 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927350 FASTRAK (Deck 42", S/N 333559>) Zero Turn Mower Replacement Belt, A125LG (A125LG)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- Ruland Motion Control Couplings