Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 6 mm
Mfr # MOST13-6-A
Zoro # G2008282
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 6 mm
- Max. RPM 4,500 RPM
- Outside Dia. 12.7 mm
- Style Oldham Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST13-6-A
- Zoro # G2008282
- UPC # 634529065662
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 12.7 mm |
Clearance Dia. (mm) | 12.7 mm |
Length through Bore (mm) | 5.6 mm |
Outside Dia. (mm) | 12.70 |
Screw Size (mm) | M3 |
Assembled Coupling Length | 15.9 mm |
Outside Dia. (In.) | 0.50 |
Overall Length (mm) | 15.9 mm |
Length through Bore | 5.6 mm |
Coupling Size | MOST13 |
Coupling Overall Length | 15.9 mm |
Outside Diameter | 12.7 mm |
Bore Diameter | 6 mm |
Screw Thread Size | M3 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST13, Outside Diameter 12.7 mm, Over-Standard Parallel Misalignment 1.27 mm, Parallel Misalignment 0.1 mm, Coupling Overall Length 15.9 mm, Hub Material Aluminum, Length through Bore 5.6 mm, System of Measurement Metric, Bore Diameter 6 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 4 Ribs (54TY26)
- BIG HORN D.C. Grounding Kit for Dust Collection Systems - Replaces Jet JW1053 (11750)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- Ruland Motion Control Couplings