Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 3/8 In
Mfr # OST16-6-A
Zoro # G2840101
product price: $12.15
/ea
$12.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 3/8 in
- Max. RPM 4,500 RPM
- Outside Dia. 1 in
- Assembled Coupling Length 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OST16-6-A
- Zoro # G2840101
- UPC # 634529062128
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 1 in |
Assembled Coupling Length | 1.13 in |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.125 in |
Hub Dia. | 1" |
Clearance Dia. (In.) | 1 in |
Outside Dia. (In.) | 1.000 |
Length through Bore (In.) | 0.39 in |
Length through Bore | 0.39 in |
Bore Diameter | 3/8 in |
Coupling Size | OST16 |
Screw Thread Size | M4 |
Outside Diameter | 1 in |
Coupling Overall Length | 1.125 in |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.125 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- ENERPAC Knob (J18381)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5V1030)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- Ruland Couplings, Collars, & Adapters