Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 1/8 In
Mfr # OST8-2-A
Zoro # G1617752
original price:
$13.26
4% off
new price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 1/8 in
- Max. RPM 4,500 RPM
- Outside Dia. 0.5 in
- Style Oldham Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OST8-2-A
- Zoro # G1617752
- UPC # 634529066379
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 0.5 in |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 0.500 |
Hub Dia. | 1/2" |
Clearance Dia. (In.) | 0.5 in |
Length through Bore (In.) | 0.222 in |
Assembled Coupling Length | 0.63 in |
Overall Length (In.) | 0.625 in |
Length through Bore | 0.222 in |
Coupling Overall Length | 0.625 in |
Coupling Size | OST8 |
Bore Diameter | 1/8 in |
Screw Thread Size | M3 |
Outside Diameter | 0.5 in |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST8, Outside Diameter 0.5 in, Over-Standard Parallel Misalignment 0.05 in, Parallel Misalignment 0.004 in, Coupling Overall Length 0.625 in, Hub Material Aluminum, Length through Bore 0.222 in, System of Measurement Inch, Bore Diameter 1/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SWIVEL GRIPPER - SMALL (LI57020)
- FOSTER Plug, 1/2" 1/2" MPT, Brass (FP554)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- Ruland Motion Control Couplings