Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 12 mm
Mfr # MOST25-12-A
Zoro # G3497864
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 12 mm
- Max. RPM 4,500 RPM
- Outside Dia. 25.4 mm
- Material - Hubs Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MOST25-12-A
- Zoro # G3497864
- UPC # 634529062296
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 25.4 mm |
Assembled Coupling Length | 28.6 mm |
Clearance Dia. (mm) | 25.4 mm |
Screw Size (mm) | M4 |
Overall Length (mm) | 28.6 mm |
Length through Bore (mm) | 9.9 mm |
Length through Bore | 9.9 mm |
Coupling Overall Length | 28.6 mm |
Coupling Size | MOST25 |
Bore Diameter | 12 mm |
Screw Thread Size | M4 |
Outside Diameter | 25.4 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- GATES Hi-Power II Belts, A102 (A102)
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715SAE)
- FESTO Push-In Connector QB-1/2T-U (QB-1/2T-U)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- Ruland Couplings, Collars, & Adapters