Shop All Motion Control Couplings
Ruland
Coupling, Oldham Coupling Disc
Mfr # OD8/13-NL
Zoro # G2623266
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Torque 1.5 in-lb
- Max. RPM 4,500 RPM
- Clearance Dia. (In.) 1.313
- Disc Type Nylon
- Outside Dia. (In.) 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OD8/13-NL
- Zoro # G2623266
- UPC # 634529059920
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Clearance Dia. (In.) | 1.313 |
Outside Dia. (In.) | 0.500 |
Fits Hub Outside Dia. | 0.500 in / 12.7mm |
Outside Dia. (mm) | 12.70 |
Coupling Size | OD13, OD8 |
For Hub Diameter | 1/2 in |
Outside Diameter | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OD13, OD8, Outside Diameter 1/2 in, Over-Standard Parallel Misalignment 0.05 in, Parallel Misalignment 0.004 in, Break Torque 25 in-lb, Disc Material Nylon, Maximum Torque 1.5 in-lb, Torsional Stiffness 3.4 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1/2 in, Disc Material Grade 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- HOSHIZAKI Pump Motor (4A4259-01)
- GATES Hydraulic Coupling-Megacrimp, G25910-0606 (G25910-0606)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6307ZZ C3)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- Ruland Motion Control Couplings