Shop All Motion Control Couplings
Ruland
Coupling, Oldham Coupling Disc
Mfr # OD26/41-AT
Zoro # G0506405
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Torque 130 in-lb
- Max. RPM 4,500 RPM
- Max. Parallel Misalignment (In.) 0.01 in
- Material Acetal
- Style Oldham Coupling Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # OD26/41-AT
- Zoro # G0506405
- UPC # 634529059999
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Outside Dia. (mm) | 41.30 |
Fits Hub Outside Dia. | 1.625 in / 41.3mm |
Outside Dia. (In.) | 1.625 |
Coupling Size | OD26, OD41 |
Outside Diameter | 1 5/8 in |
For Hub Diameter | 1 5/8 in |
Description
Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OD26, OD41, Outside Diameter 1 5/8 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Break Torque 480 in-lb, Disc Material Acetal, Maximum Torque 130 in-lb, Torsional Stiffness 125 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1 5/8 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- MIDLAND METAL Elbow, Elbow, 1220 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28766F)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-AT)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- Ruland Motion Control Couplings