Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 3/16 In
Mfr # OCT12-3-A
Zoro # G0274181
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/16 in
- Max. RPM 4,500 RPM
- Outside Dia. 0.75 in
- Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OCT12-3-A
- Zoro # G0274181
- UPC # 634529059180
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 0.75 in |
Outside Dia. (In.) | 0.750 |
Length through Bore (In.) | 0.38 in |
Hub Dia. | 3/4" |
Overall Length (In.) | 1 in |
Screw Size (mm) | M2.5 |
Clearance Dia. (In.) | 0.75 in |
Assembled Coupling Length | 1 in |
Length through Bore | 0.38 in |
Outside Diameter | 0.75 in |
Coupling Overall Length | 1 in |
Bore Diameter | 3/16 in |
Screw Thread Size | M2.5 |
Coupling Size | OCT12 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT12, Outside Diameter 0.75 in, Over-Standard Parallel Misalignment 0.075 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1 in, Hub Material Aluminum, Length through Bore 0.38 in, System of Measurement Inch, Bore Diameter 3/16 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- CLESCO PBPS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-050)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115737)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610 1-1/2 KWY 3/8 X 3/16)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- Ruland Motion Control Couplings