Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 14 mm
Mfr # MOCC33-14-A
Zoro # G2411787
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 14 mm
- Max. RPM 4,500 RPM
- Outside Dia. 33.3 mm
- Screw Size (mm) M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC33-14-A
- Zoro # G2411787
- UPC # 634529116609
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 33.3 mm |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 33.3 mm |
Length through Bore (mm) | 15 mm |
Outside Dia. (mm) | 33.30 |
Overall Length (mm) | 47.6 mm |
Overall Length (In.) | 1.313 in |
Assembled Coupling Length | 47.6 mm |
Hub Dia. | 33.30mm |
Length through Bore | 15 mm |
Keyway Depth | 2.4 mm |
Bore Diameter | 14 mm |
Keyway Width | 5 mm |
Coupling Size | MOCC33 |
Coupling Overall Length | 47.6 mm |
Screw Thread Size | M3 |
Outside Diameter | 33.3 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lubricator (MC202-L00)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- GATES XPZ2500 Metric V-Belt, 2500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2500)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- Ruland Couplings, Collars, & Adapters