Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 12 mm
Mfr # MOCT25-12-A
Zoro # G1976326
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 12 mm
- Max. RPM 4,500 RPM
- Outside Dia. 25.4 mm
- Length through Bore (mm) 11.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT25-12-A
- Zoro # G1976326
- UPC # 634529059401
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 25.4 mm |
Length through Bore (mm) | 11.9 mm |
Clearance Dia. (mm) | 25.4 mm |
Hub Dia. | 25.40mm |
Assembled Coupling Length | 31.8 mm |
Outside Dia. (mm) | 25.40 |
Outside Dia. (In.) | 1.000 |
Screw Size (mm) | M3 |
Overall Length (mm) | 31.8 mm |
Overall Length (In.) | 1 in |
Length through Bore | 11.9 mm |
Coupling Size | MOCT25 |
Bore Diameter | 12 mm |
Screw Thread Size | M3 |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 31.8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- DAYTON 2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs (13V778)
- NSK NSK-6208Z, 6200 Series Single Row Deep Groove Ball Bearing, 6208Z (6208Z)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- Ruland Couplings, Collars, & Adapters