Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 1/2 In
Mfr # OCT26-8-A
Zoro # G2525241
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in
- Max. RPM 4,500 RPM
- Outside Dia. 1.625 in
- Clearance Dia. (In.) 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OCT26-8-A
- Zoro # G2525241
- UPC # 634529059302
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1.625 in |
Clearance Dia. (In.) | 1.625 in |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.71 in |
Assembled Coupling Length | 2 in |
Overall Length (In.) | 2 in |
Length through Bore | 0.71 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1.625 in |
Coupling Overall Length | 2 in |
Screw Thread Size | M4 |
Coupling Size | OCT26 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCT26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Element Indicator F/Outlet Filter (924929)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- Ruland Couplings, Collars, & Adapters