Shop All Rigid Clamp Couplings
Ruland
Coupling, Oldham Clamp, Bore 10 mm
Mfr # MOCT33-10-A
Zoro # G0337251
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10 mm
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT33-10-A
- Zoro # G0337251
- UPC # 634529059425
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 33.3 mm |
Hub Dia. | 33.30mm |
Assembled Coupling Length | 47.6 mm |
Outside Dia. (mm) | 33.30 |
Outside Dia. (In.) | 1.313 |
Overall Length (mm) | 47.6 mm |
Length through Bore (mm) | 15 mm |
Clearance Dia. (mm) | 33.3 mm |
Screw Size (mm) | M3 |
Length through Bore | 15 mm |
Screw Thread Size | M3 |
Bore Diameter | 10 mm |
Coupling Overall Length | 47.6 mm |
Outside Diameter | 33.3 mm |
Coupling Size | MOCT33 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- DYNABRADE Pin (12132)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- Ruland Rigid Clamp Couplings