Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 10 mm
Mfr # MOCT25-10-A
Zoro # G0936537
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10 mm
- Max. RPM 4,500 RPM
- Outside Dia. 25.4 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MOCT25-10-A
- Zoro # G0936537
- UPC # 634529059395
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 25.4 mm |
Clearance Dia. (mm) | 25.4 mm |
Outside Dia. (mm) | 25.40 |
Length through Bore (mm) | 11.9 mm |
Overall Length (mm) | 31.8 mm |
Assembled Coupling Length | 31.8 mm |
Hub Dia. | 25.40mm |
Overall Length (In.) | 1 in |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 1.000 |
Length through Bore | 11.9 mm |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 31.8 mm |
Screw Thread Size | M3 |
Coupling Size | MOCT25 |
Bore Diameter | 10 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- MI-T-M Hose, 15-0243 (15-0243)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- Ruland Couplings, Collars, & Adapters