Shop All Motion Control Couplings
Ruland
Coupling Hub, Oldham Set Screw, 7mm
Mfr # MOST19-7-A
Zoro # G9686196
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 7 mm
- Max. RPM 4,500 RPM
- Outside Dia. 19.1 mm
- Length through Bore (In.) 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MOST19-7-A
- Zoro # G9686196
- UPC # 634529208106
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19.1 mm |
Length through Bore (In.) | 0.38 in |
Overall Length (In.) | 0.3 in |
Clearance Dia. (mm) | 19.1 mm |
Length through Bore (mm) | 9.7 mm |
Assembled Coupling Length | 22.2 mm |
Clearance Dia. (In.) | 0.75 in |
Size | MOST19 |
Screw Size (mm) | M3 x 1.00 |
Overall Length (mm) | 7.6 mm |
Length through Bore | 7.6 mm |
Screw Thread Size | M3 |
Coupling Overall Length | 22.2 mm |
Outside Diameter | 19.1 mm |
Coupling Size | MOST19 |
Bore Diameter | 7 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 22.2 mm, Hub Material Aluminum, Length through Bore 7.6 mm, System of Measurement Metric, Bore Diameter 7 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- NSK Tapered Roller Metric Type, #HR30210J (HR30210J)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15604)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- Ruland Couplings, Collars, & Adapters