Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Set Screw, 19mm
Mfr # MOST41-19-A
Zoro # G8447074
original price:
$30.79
15% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Outside Dia. 41.3 mm
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST41-19-A
- Zoro # G8447074
- UPC # 634529095317
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 41.3 mm |
Length through Bore (In.) | 0.71 in |
Hub Dia. | 41.3mm |
Clearance Dia. (In.) | 1.625 in |
Screw Size (mm) | M5 |
Overall Length (In.) | 0.71 in |
Outside Dia. (mm) | 41.3 |
Length through Bore (mm) | 18 mm |
Assembled Coupling Length | 50.8 mm |
Size | MOST41 |
Clearance Dia. (mm) | 41.3 mm |
Outside Dia. (In.) | 1.625 |
Overall Length (mm) | 18 mm |
Length through Bore | 18 mm |
Bore Diameter | 19 mm |
Coupling Overall Length | 50.8 mm |
Outside Diameter | 41.3 mm |
Screw Thread Size | M5 |
Coupling Size | MOST41 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 19 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- TOMPKINS Nylon Hose Sleeve0.90" ID NYLON SLEEVE-100' (NHS-090-100 FT)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 200 psi Red (20025750)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm (PSMR32-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- DAYTON Coupling, Rigid Steel (3ZN51)
- Ruland Couplings, Collars, & Adapters