Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Set Screw, 1/2in.
Mfr # OST26-8-A
Zoro # G8286914
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Outside Dia. 1.625 in
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OST26-8-A
- Zoro # G8286914
- UPC # 634529062197
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1.625 in |
Length through Bore (mm) | 18 mm |
Size | OST26 |
Clearance Dia. (In.) | 1.625 in |
Outside Dia. (mm) | 41.30 |
Outside Dia. (In.) | 1.625 |
Screw Size (mm) | M5 |
Overall Length (In.) | 0.71 in |
Overall Length (mm) | 18 mm |
Clearance Dia. (mm) | 41.3 mm |
Length through Bore (In.) | 0.71 in |
Assembled Coupling Length | 2 in |
Hub Dia. | 1-5/8" |
Length through Bore | 0.71 in |
Coupling Size | OST26 |
Coupling Overall Length | 2 in |
Outside Diameter | 1.625 in |
Bore Diameter | 1/2 in |
Screw Thread Size | M5 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OST26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 6916 (6916)
- GATES Micro-V Belts, 360J5 (360J5)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- ENERPAC 12 Ton Ram Hollow Plunger 163 In (RCH-1211)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- DAYTON Coupling, Rigid Steel (3ZN33)
- Ruland Couplings, Collars, & Adapters