Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Set Screw, 1/2in.
Mfr # OST21-8-A
Zoro # G7925434
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Outside Dia. 1.313 in
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OST21-8-A
- Zoro # G7925434
- UPC # 634529062166
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1.313 in |
Clearance Dia. (In.) | 1.313 in |
Length through Bore (mm) | 15 mm |
Overall Length (mm) | 15 mm |
Size | OST21 |
Clearance Dia. (mm) | 33.3 mm |
Screw Size (mm) | M5 |
Overall Length (In.) | 0.59 in |
Length through Bore (In.) | 0.59 in |
Assembled Coupling Length | 1.88 in |
Length through Bore | 0.59 in |
Outside Diameter | 1.313 in |
Bore Diameter | 1/2 in |
Coupling Size | OST21 |
Coupling Overall Length | 1.875 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OST21, Outside Diameter 1.313 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.875 in, Hub Material Aluminum, Length through Bore 0.59 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- DOTCO Rotor Blade, Replacement (1906PT)
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- ALLEN BRADLEY Ac Drive 25BD024N104 (25B-D024N104)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- Ruland Rigid Clamp Couplings