Shop All Motion Control Couplings
Ruland
Coupling Hub, Oldham Set Screw, 11mm
Mfr # MOST25-11-A
Zoro # G9686187
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 11 mm
- Max. RPM 4,500 RPM
- Outside Dia. 25.4 mm
- Max. Temp. Range (F) Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST25-11-A
- Zoro # G9686187
- UPC # 634529099285
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 25.4 mm |
Overall Length (mm) | 9.9 mm |
Outside Dia. (In.) | 1.000 |
Length through Bore (In.) | 0.467 in |
Clearance Dia. (In.) | 1 in |
Assembled Coupling Length | 28.6 mm |
Screw Size (mm) | M4 |
Hub Dia. | 25.4mm |
Length through Bore (mm) | 11.9 mm |
Clearance Dia. (mm) | 25.4 mm |
Overall Length (In.) | 0.39 in |
Outside Dia. (mm) | 25.4 |
Size | MOST25 |
Length through Bore | 9.9 mm |
Screw Thread Size | M4 |
Coupling Size | MOST25 |
Bore Diameter | 11 mm |
Coupling Overall Length | 28.6 mm |
Outside Diameter | 25.4 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 11 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- FOSTER Brass 1/4" Socket, 1/4"MPT (O-3103)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- Ruland Motion Control Couplings