Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Set, 8mm
Mfr # MOSC33-8-A
Zoro # G8325441
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway With Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOSC33-8-A
- Zoro # G8325441
- UPC # 634529128022
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 33.3 mm |
Hub Dia. | 33.3mm |
Clearance Dia. (mm) | 33.3 mm |
Screw Size (mm) | M4 |
Size | MOSC33 |
Assembled Coupling Length | 47.6 mm |
Clearance Dia. (In.) | 1.313 in |
Length through Bore (In.) | 0.59 in |
Length through Bore (mm) | 15 mm |
Overall Length (In.) | 0.59 in |
Outside Dia. (In.) | 1.313 |
Overall Length (mm) | 15 mm |
Outside Dia. (mm) | 33.3 |
Keyway Width | 2 mm |
Length through Bore | 15 mm |
Coupling Size | MOSC33 |
Outside Diameter | 33.3 mm |
Keyway Depth | 1.1 mm |
Coupling Overall Length | 47.6 mm |
Screw Thread Size | M4 |
Bore Diameter | 8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.1 mm, Keyway Width 2 mm, Screw Seating Torque 2.2 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Hydraulic Knockout Punch, 35-Ton (SH-370M)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L524)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- Ruland Rigid Clamp Couplings