Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Set, 14mm
Mfr # MOSC33-14-A
Zoro # G8171231
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway With Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOSC33-14-A
- Zoro # G8171231
- UPC # 634529116838
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 33.3 mm |
Length through Bore (In.) | 0.59 in |
Outside Dia. (mm) | 33.3 |
Size | MOSC33 |
Overall Length (In.) | 0.59 in |
Clearance Dia. (In.) | 1.313 in |
Length through Bore (mm) | 15 mm |
Clearance Dia. (mm) | 33.3 mm |
Outside Dia. (In.) | 1.313 |
Assembled Coupling Length | 47.6 mm |
Screw Size (mm) | M4 |
Overall Length (mm) | 15 mm |
Hub Dia. | 33.3mm |
Keyway Width | 5 mm |
Length through Bore | 15 mm |
Keyway Depth | 2.4 mm |
Coupling Size | MOSC33 |
Coupling Overall Length | 47.6 mm |
Outside Diameter | 33.3 mm |
Screw Thread Size | M4 |
Bore Diameter | 14 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 2.2 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- STEELMAN 35-Foot Long PVC 3/8" ID Hose Reel Replacement Air Hose with 3/8" NPT Brass Fittings (96844-IND)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S-KW)
- Ruland Couplings, Collars, & Adapters