Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 9mm
Mfr # MOCT33-9-A
Zoro # G7836692
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT33-9-A
- Zoro # G7836692
- UPC # 634529099926
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 33.3 mm |
Length through Bore (mm) | 15 mm |
Outside Dia. (In.) | 1.313 |
Assembled Coupling Length | 47.6 mm |
Overall Length (mm) | 15 mm |
Length through Bore (In.) | 0.59 in |
Hub Dia. | 33.3mm |
Clearance Dia. (In.) | 1.313 in |
Overall Length (In.) | 0.59 in |
Size | MOCT33 |
Outside Dia. (mm) | 33.3 |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 33.3 mm |
Length through Bore | 15 mm |
Outside Diameter | 33.3 mm |
Bore Diameter | 9 mm |
Coupling Overall Length | 47.6 mm |
Screw Thread Size | M3 |
Coupling Size | MOCT33 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 9 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK34-QT (AK34)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- COILHOSE PNEUMATICS Nylon Coil Repair Kit 3/8" ID x 3/8" MPT Rigid (RK110)
- GATES Polyflex Belts, 11M2000 (11M2000)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- Ruland Rigid Clamp Couplings