Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 9mm
Mfr # MOCT25-9-A
Zoro # G8063754
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9 mm
- Outside Dia. 25.4 mm
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT25-9-A
- Zoro # G8063754
- UPC # 634529069370
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 25.4 mm |
Outside Dia. (mm) | 25.4 |
Outside Dia. (In.) | 1.000 |
Overall Length (mm) | 11.9 mm |
Length through Bore (In.) | 0.467 in |
Screw Size (mm) | M3 |
Hub Dia. | 25.4mm |
Overall Length (In.) | 0.467 in |
Clearance Dia. (mm) | 25.4 mm |
Clearance Dia. (In.) | 1 in |
Assembled Coupling Length | 31.8 mm |
Length through Bore (mm) | 11.9 mm |
Size | MOCT25 |
Length through Bore | 11.9 mm |
Screw Thread Size | M3 |
Bore Diameter | 9 mm |
Coupling Size | MOCT25 |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 31.8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 9 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, SetScwType, 3-5/16in.dia, S (RC-200)
- Ruland Rigid Clamp Couplings