Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 8mm
Mfr # MOCC33-8-A
Zoro # G8208024
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8 mm
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway With Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC33-8-A
- Zoro # G8208024
- UPC # 634529119679
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 33.3 mm |
Overall Length (In.) | 0.59 in |
Screw Size (mm) | M3 |
Overall Length (mm) | 15 mm |
Length through Bore (In.) | 0.59 in |
Clearance Dia. (In.) | 1.313 in |
Outside Dia. (In.) | 1.313 |
Length through Bore (mm) | 15 mm |
Outside Dia. (mm) | 33.3 |
Hub Dia. | 33.3mm |
Size | MOCC33 |
Assembled Coupling Length | 47.6 mm |
Clearance Dia. (mm) | 33.3 mm |
Keyway Width | 2 mm |
Length through Bore | 15 mm |
Outside Diameter | 33.3 mm |
Keyway Depth | 1.1 mm |
Screw Thread Size | M3 |
Coupling Size | MOCC33 |
Coupling Overall Length | 47.6 mm |
Bore Diameter | 8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.1 mm, Keyway Width 2 mm, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6203E)
- GATES Truflex V-Belts, 4L510 (4L510)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- Ruland Rigid Clamp Couplings