Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 8mm
Mfr # MOCC25-8-A
Zoro # G8051181
original price:
$29.36
11% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8 mm
- Outside Dia. 25.4 mm
- With Keyway / Without Keyway With Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC25-8-A
- Zoro # G8051181
- UPC # 634529128008
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 25.4 mm |
Outside Dia. (In.) | 1.000 |
Overall Length (mm) | 11.9 mm |
Hub Dia. | 25.4mm |
Clearance Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 |
Clearance Dia. (mm) | 25.4 mm |
Length through Bore (mm) | 11.9 mm |
Assembled Coupling Length | 31.8 mm |
Length through Bore (In.) | 0.467 in |
Size | MOCC25 |
Overall Length (In.) | 0.467 in |
Screw Size (mm) | M3 |
Keyway Width | 2 mm |
Length through Bore | 11.9 mm |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 31.8 mm |
Screw Thread Size | M3 |
Bore Diameter | 8 mm |
Keyway Depth | 1.1 mm |
Coupling Size | MOCC25 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCC25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 8 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.1 mm, Keyway Width 2 mm, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Bar and Chain Lubricant, Gallon (20-128-4MB)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 722mm (SPZ722)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- Ruland Rigid Clamp Couplings