Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 7mm
Mfr # MOCT25-7-A
Zoro # G7871787
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Outside Dia. 25.4 mm
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT25-7-A
- Zoro # G7871787
- UPC # 634529091685
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 25.4 mm |
Overall Length (mm) | 11.9 mm |
Size | MOCT25 |
Length through Bore (In.) | 0.467 in |
Overall Length (In.) | 0.467 in |
Length through Bore (mm) | 11.9 mm |
Screw Size (mm) | M3 |
Assembled Coupling Length | 31.8 mm |
Clearance Dia. (In.) | 1 in |
Clearance Dia. (mm) | 25.4 mm |
Length through Bore | 11.9 mm |
Screw Thread Size | M3 |
Bore Diameter | 7 mm |
Coupling Size | MOCT25 |
Outside Diameter | 25.4 mm |
Coupling Overall Length | 31.8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 7 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- TRITAN Yoke Roller, Flat Head, 2-1/4" L (CYR 2 1/4S)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- DYNABRADE Gasket, 1548 (01548)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- DAYTON Coupling, Rigid Steel (3ZN34)
- Ruland Couplings, Collars, & Adapters