Shop All Motion Control Couplings
Ruland
Coupling Hub, Oldham Clamp, 7mm
Mfr # MOCT19-7-A
Zoro # G9686205
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 7 mm
- Max. RPM 4,500 RPM
- Outside Dia. 19.1 mm
- Size MOCT19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MOCT19-7-A
- Zoro # G9686205
- UPC # 634529207970
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19.1 mm |
Size | MOCT19 |
Screw Size (mm) | M2.5 |
Length through Bore (mm) | 9.7 mm |
Length through Bore (In.) | 0.38 in |
Assembled Coupling Length | 25.4 mm |
Clearance Dia. (mm) | 19.1 mm |
Overall Length (mm) | 9.7 mm |
Clearance Dia. (In.) | 0.75 in |
Overall Length (In.) | 0.38 in |
Length through Bore | 9.7 mm |
Bore Diameter | 7 mm |
Coupling Size | MOCT19 |
Outside Diameter | 19.1 mm |
Coupling Overall Length | 25.4 mm |
Screw Thread Size | M2.5 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 25.4 mm, Hub Material Aluminum, Length through Bore 9.7 mm, System of Measurement Metric, Bore Diameter 7 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 1.21 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- DIXON K Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (6KF6)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- Ruland Couplings, Collars, & Adapters