Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 7/8in.
Mfr # OCT32-14-A
Zoro # G7893006
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 2 in
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OCT32-14-A
- Zoro # G7893006
- UPC # 634529066638
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 2 in |
Length through Bore (In.) | 0.82 in |
Assembled Coupling Length | 2.35 in |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 2 in |
Outside Dia. (In.) | 2.000 |
Size | OCT32 |
Length through Bore (mm) | 20.8 mm |
Overall Length (mm) | 20.8 mm |
Overall Length (In.) | 0.82 in |
Outside Dia. (mm) | 50.80 |
Hub Dia. | 2" |
Clearance Dia. (mm) | 50.8 mm |
Length through Bore | 0.82 in |
Screw Thread Size | M5 |
Coupling Size | OCT32 |
Coupling Overall Length | 2.35 in |
Outside Diameter | 2 in |
Bore Diameter | 7/8 in |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 7/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- D&D 71" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B68)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- Ruland Couplings, Collars, & Adapters