Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 19mm
Mfr # MOCT41-19-A
Zoro # G8082557
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Outside Dia. 41.3 mm
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT41-19-A
- Zoro # G8082557
- UPC # 634529065723
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 41.3 mm |
Length through Bore (mm) | 18 mm |
Outside Dia. (In.) | 1.625 |
Overall Length (mm) | 18 mm |
Clearance Dia. (In.) | 1.625 in |
Assembled Coupling Length | 50.8 mm |
Outside Dia. (mm) | 41.3 |
Length through Bore (In.) | 0.71 in |
Overall Length (In.) | 0.71 in |
Size | MOCT41 |
Hub Dia. | 41.3mm |
Clearance Dia. (mm) | 41.3 mm |
Screw Size (mm) | M4 |
Length through Bore | 18 mm |
Bore Diameter | 19 mm |
Screw Thread Size | M4 |
Coupling Size | MOCT41 |
Outside Diameter | 41.3 mm |
Coupling Overall Length | 50.8 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 19 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S-KW)
- Ruland Rigid Clamp Couplings