Shop All Rigid Clamp Couplings
Ruland
Coupling Hub, Oldham Clamp, 11mm
Mfr # MOCT41-11-A
Zoro # G8365016
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Outside Dia. 41.3 mm
- With Keyway / Without Keyway Without Keyway
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT41-11-A
- Zoro # G8365016
- UPC # 634529065709
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 41.3 mm |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 41.3 |
Length through Bore (mm) | 18 mm |
Clearance Dia. (In.) | 1.625 in |
Overall Length (mm) | 18 mm |
Length through Bore (In.) | 0.71 in |
Assembled Coupling Length | 50.8 mm |
Hub Dia. | 41.3mm |
Size | MOCT41 |
Clearance Dia. (mm) | 41.3 mm |
Overall Length (In.) | 0.71 in |
Outside Dia. (In.) | 1.625 |
Length through Bore | 18 mm |
Coupling Overall Length | 50.8 mm |
Outside Diameter | 41.3 mm |
Screw Thread Size | M4 |
Coupling Size | MOCT41 |
Bore Diameter | 11 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 11 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- Ruland Couplings, Collars, & Adapters