Shop All Motion Control Couplings
Ruland
Coupling, Double Disc Clamp, Bore 8x8 mm
Mfr # MDCD25-8-8-A
Zoro # G2328252
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 8mm x 8mm
- Rated Torque 50 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MDCD25-8-8-A
- Zoro # G2328252
- UPC # 634529084052
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 25.4 mm |
Overall Length | 34.9 mm |
Overall Length (mm) | 34.9 |
Screw Size (mm) | M3 |
Length through Bore (mm) | 17.47 |
Clearance Dia. (mm) | 25.4 |
Length through Bore | 17.47 mm |
Outside Dia. (mm) | 25.40 |
Hub Dia. | 25.4 mm |
Screw Size | M3 |
Bore Diameter 1 | 8 mm |
Hub Length | 11.8 mm |
Different Bore Sizes | No |
Length Through Bore 1 | 16.6 mm |
Coupling Outside Diameter | 25.4 mm |
Screw Thread Size | M3 |
Maximum Bore Diameter | 8 mm |
Minimum Bore Diameter | 8 mm |
Length Through Bore 2 | 16.6 mm |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.3 mm, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.8 N-m, Hub Length 11.8 mm, Hub Material Aluminum, Dynamic Torque Reversing 1.4 N-m, Coupling Outside Diameter 25.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 16.6 mm, Length Through Bore 2 16.6 mm, Maximum Bore Diameter 8 mm, Minimum Bore Diameter 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFG4)
- SPEEDAIRE Retainer Buffer (TTR4420439G)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006F010BK, Pressure Line, 10 micron, Outside-In (MF0058760)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 157in PL, T42 (157L050)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- RULAND Clamp Bellows Cplg, Bores 17x17mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-17-17-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- Ruland Couplings, Collars, & Adapters