Shop All Motion Control Couplings
Ruland
Coupling, Double Disc Clamp, Bore 20x16 mm
Mfr # MDCD41-20-16-A
Zoro # G2262425
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 20mm x 16mm
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MDCD41-20-16-A
- Zoro # G2262425
- UPC # 634529084465
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20mm x 16mm |
Outside Dia. | 41.3 mm |
Overall Length | 55 mm |
Clearance Dia. (mm) | 41.3 |
Screw Size | M4 |
Outside Dia. (mm) | 41.30 |
Hub Dia. | 41.3 mm |
Screw Size (mm) | M4 |
Overall Length (mm) | 55.0 |
Length through Bore | 27.5 mm |
Length through Bore (mm) | 27.50 |
Length Through Bore 2 | 26.1 mm |
Hub Length | 18 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 41.3 mm |
Minimum Bore Diameter | 20 mm |
Bore Diameter 2 | 16 mm |
Screw Thread Size | M4 |
Maximum Bore Diameter | 20 mm |
Length Through Bore 1 | 26.1 mm |
Bore Diameter 1 | 20 mm |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 20 mm, Bore Diameter 2 16 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 20 mm, Minimum Bore Diameter 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM43-D6)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FB1076V1)
- RULAND Slit Coupling, Clamp, Long, Bores 0.250"x0.188", OD 0.787", Aluminum (RLC13-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- Ruland Couplings, Collars, & Adapters