Shop All Motion Control Couplings
Ruland
Coupling, Double Disc Clamp, Bore 16x12 mm
Mfr # MDCD41-16-12-A
Zoro # G1141682
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 16mm x 12mm
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MDCD41-16-12-A
- Zoro # G1141682
- UPC # 634529084380
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 16mm x 12mm |
Outside Dia. | 41.3 mm |
Overall Length | 55 mm |
Overall Length (mm) | 55.0 |
Outside Dia. (mm) | 41.30 |
Clearance Dia. (mm) | 41.3 |
Hub Dia. | 41.3 mm |
Length through Bore | 27.5 mm |
Length through Bore (mm) | 27.50 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Screw Thread Size | M4 |
Hub Length | 18 mm |
Maximum Bore Diameter | 16 mm |
Bore Diameter 1 | 16 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 26.1 mm |
Coupling Outside Diameter | 41.3 mm |
Length Through Bore 1 | 26.1 mm |
Minimum Bore Diameter | 16 mm |
Bore Diameter 2 | 12 mm |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 16 mm, Minimum Bore Diameter 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- FESTO Service Unit LFR-1/4-D-MINI-KC (LFR-1/4-D-MINI-KC)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- Ruland Couplings, Collars, & Adapters