Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 5/16x5/16 In
Mfr # DCD16-5-5-A
Zoro # G3060942
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/16 in x 5/16 in
- Rated Torque 50 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # DCD16-5-5-A
- Zoro # G3060942
- UPC # 634529081624
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/16 in x 5/16 in |
Outside Dia. | 1 in |
Overall Length | 1 3/8 in |
Screw Size | M3 |
Length through Bore (In.) | 0.688 |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 1.000 |
Overall Length (In.) | 1.375 |
Length through Bore | 0.688 in |
Clearance Dia. (In.) | 1.0 in |
Coupling Outside Diameter | 1 in |
Screw Thread Size | M3 |
Minimum Bore Diameter | 5/16 in |
Different Bore Sizes | No |
Hub Length | 0.5 in |
Length Through Bore 2 | 0.7 in |
Maximum Bore Diameter | 5/16 in |
Length Through Bore 1 | 0.7 in |
Bore Diameter 2 | 5/16 in |
Bore Diameter 1 | 5/16 in |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.7 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 5/16 in, Minimum Bore Diameter 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Clamp Bellows Cplg, Bores 1.250"x0.500", OD 2.250", L 3.200", Aluminum (BC36-20-8-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- Ruland Motion Control Couplings