Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 3/8x3/8 In
Mfr # DCD16-6-6-A
Zoro # G3437411
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 50 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # DCD16-6-6-A
- Zoro # G3437411
- UPC # 634529081655
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1 in |
Overall Length | 1 3/8 in |
Screw Size (mm) | M3 |
Length through Bore | 0.688 in |
Overall Length (In.) | 1.375 |
Outside Dia. (In.) | 1 |
Screw Size | M3 |
Length through Bore (In.) | 0.688 |
Clearance Dia. (In.) | 1.0 in |
Length Through Bore 1 | 0.7 in |
Hub Length | 0.5 in |
Screw Thread Size | M3 |
Coupling Outside Diameter | 1 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 3/8 in |
Bore Diameter 2 | 3/8 in |
Length Through Bore 2 | 0.7 in |
Bore Diameter 1 | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.7 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 3/8 in, Minimum Bore Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC (SY5240-5DZ)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- RULAND Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Aluminum (BC21-15MM-1/2"-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- Ruland Couplings, Collars, & Adapters