Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 3/4x5/8 In
Mfr # DCD26-12-10-A
Zoro # G3206481
original price:
$153.04
10% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 5/8 in
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # DCD26-12-10-A
- Zoro # G3206481
- UPC # 634529081839
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 5/8 in |
Outside Dia. | 1.625 in |
Overall Length | 2 11/64 in |
Length through Bore | 1.085 in |
Screw Size | M4 |
Clearance Dia. (In.) | 1.625 in |
Screw Size (mm) | M4 |
Length through Bore (In.) | 1.085 |
Outside Dia. (In.) | 1.625 |
Overall Length (In.) | 2.165 |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Hub Length | 0.7 in |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1 5/8 in |
Length Through Bore 1 | 1 in |
Bore Diameter 2 | 5/8 in |
Minimum Bore Diameter | 3/4 in |
Length Through Bore 2 | 1 in |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 3/4 in, Minimum Bore Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-115 (MULTIPAK) (F4B-SC-115 (MULTIPAK))
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol, EP-Xtra, Yellow (10012EL)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- Ruland Couplings, Collars, & Adapters