Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 3/4x3/4 In
Mfr # DCD26-12-12-A
Zoro # G1945221
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/4 in
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # DCD26-12-12-A
- Zoro # G1945221
- UPC # 634529081846
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/4 in |
Outside Dia. | 1.625 in |
Overall Length | 2 11/64 in |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.625 in |
Screw Size | M4 |
Length through Bore (In.) | 1.085 |
Overall Length (In.) | 2.165 |
Outside Dia. (In.) | 1.625 |
Length through Bore | 1.085 in |
Coupling Outside Diameter | 1 5/8 in |
Length Through Bore 2 | 1 in |
Bore Diameter 2 | 3/4 in |
Minimum Bore Diameter | 3/4 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/4 in |
Length Through Bore 1 | 1 in |
Maximum Bore Diameter | 3/4 in |
Hub Length | 0.7 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 3/4 in, Minimum Bore Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (1K067BG)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- BESTORQ 3M Timing Belts (276-3M-15)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- RULAND Slit Coupling, Clamp, Long, Bores 0.250"x0.188", OD 0.787", Aluminum (RLC13-4-3-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- Ruland Couplings, Collars, & Adapters