Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 3/4x1/2 In
Mfr # DCD26-12-8-A
Zoro # G1665465
original price:
$182.15
31% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 1/2 in
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # DCD26-12-8-A
- Zoro # G1665465
- UPC # 634529081860
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 1/2 in |
Outside Dia. | 1.625 in |
Overall Length | 2 11/64 in |
Length through Bore | 1.085 in |
Screw Size | M4 |
Length through Bore (In.) | 1.085 |
Screw Size (mm) | M4 |
Overall Length (In.) | 2.165 |
Clearance Dia. (In.) | 1.625 in |
Outside Dia. (In.) | 1.625 |
Hub Length | 0.7 in |
Minimum Bore Diameter | 3/4 in |
Coupling Outside Diameter | 1 5/8 in |
Length Through Bore 2 | 1 in |
Bore Diameter 2 | 1/2 in |
Screw Thread Size | M4 |
Length Through Bore 1 | 1 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 3/4 in, Minimum Bore Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- TRITAN Metric Tapered Roller Bearing, 30mm Bore Dia., 55mm Outside Dia., 17mm Width (32006X)
- NSK NSK-6206VV, 6200 Series Single Row Deep Groove Ball Bearing, 6206VV (6206VV)
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- Ruland Motion Control Couplings