Shop All Motion Control Couplings
Ruland
Coupling, Double Disc, Bore 1/2x1/2 In
Mfr # DCD26-8-8-A
Zoro # G3137802
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # DCD26-8-8-A
- Zoro # G3137802
- UPC # 634529081891
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.625 in |
Overall Length | 2 11/64 in |
Screw Size (mm) | M4 |
Overall Length (In.) | 2.165 |
Length through Bore | 1.085 in |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (In.) | 1.085 |
Screw Size | M4 |
Outside Dia. (In.) | 1.625 |
Hub Length | 0.7 in |
Length Through Bore 1 | 1 in |
Screw Thread Size | M4 |
Different Bore Sizes | No |
Bore Diameter 2 | 1/2 in |
Length Through Bore 2 | 1 in |
Minimum Bore Diameter | 1/2 in |
Coupling Outside Diameter | 1 5/8 in |
Bore Diameter 1 | 1/2 in |
Maximum Bore Diameter | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- BANDO Scooter Belt, 729-18-30-8.5 (729-18-30-8.5)
- BANDO Mxl Timing Belt, 125Mxl12.7G (125MXL12.7G)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- Ruland Motion Control Couplings