Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 8x8 mm
Mfr # MBC25-8-8-A
Zoro # G0481275
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 8mm x 8mm
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-8-8-A
- Zoro # G0481275
- UPC # 634529063828
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 25 mm |
Overall Length | 33.3 mm |
Overall Length (mm) | 33 |
Clearance Dia. (mm) | 25.0 |
Screw Size (mm) | M3 |
Outside Dia. (mm) | 25 |
Screw Size | M3 |
Hub Dia. | 25 mm |
Length through Bore | 16.5 mm |
Length through Bore (mm) | 16.50 |
Length Through Bore 1 | 15.9 mm |
Clearance Diameter | 25.4 mm |
Length Through Bore 2 | 15.9 mm |
Hub Length | 11.85 mm |
Different Bore Sizes | No |
Coupling Outside Diameter | 25.4 mm |
Maximum Bore Diameter | 8 mm |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M3 |
Bore Diameter 1 | 8 mm |
Minimum Bore Diameter | 8 mm |
Description
Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- TIMKEN TIM-71750, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 71750 (71750)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- Ruland Couplings, Collars, & Adapters